Beli digital caliper 600 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Digital Calipers with Power SR44 (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Repeatability (mm): 0.01
- Operating Temperature Range (°C): 0-40
- Power: SR44 (silver oxide battery) 1 piece (attached for testing)
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Oxford Precision Precision Digital Caliper (Jangka Sorong)Deskripsi:Coolant-Proof digital calipers available in a range of sizes which can be used for inside, outside, depth and step measuring.Approvals- REACH- ROHSStandards- DIN EN ISO 13385-1 2020atribut:
- Material: Stainless Steel
- Resolution (mm): 0.01
- Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Deskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- Mitutoyo Vernier Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Technology: Mechanical
- Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Spindle feed error (inch): 0.00015
- Technology: Mechanical
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- Insize Wireless Digital Caliper (Jangka Sorong)Deskripsi:INSIZE 1106 Digital Caliper merupakan alat ukur yang digunakan untuk secara tepat menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini dibuat sesuai Standar DIN 862 untuk mengukur dimensi eksternal maupun internal berdiameter besar dan memiliki fitur tahan nilai ukur untuk metode pengukuran berulang.Karena mekanisme ukurnya digital, kaliper ini mampu mengurangi kesalahan estimasi manusia. Skala mistar vernier yang akurat antara dua rahang ukur (rahang ukur/jaw berlapis keramik) juga memiliki graduasi interpolasi dan roller mekanis pengunci.INSIZE 1106 Digital Caliper ini menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.atribut:
- Note: Built-in wireless
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- Range (mm): 0-600
- Minimum Dimension in ID Measurement (mm): 20.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.05
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDC-60C
- Offset/Preset Function: No
- Optional Accessories: 959143, 959149, 959150
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)atribut:
- Scale Interval (mm): 0.01
- Minimum display amount (mm): 0.01
Daftar Harga digital caliper 600 mm Terbaru October 2026
| Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong) | Rp3.799.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Niigata Seiki (SK) Digital Calipers with Power SR44 (Jangka Sorong) | Rp1.699.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| AND Digital Caliper (Jangka Sorong) | Rp339.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| KANON Digital Caliper | Rp999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Calipers%20with%20Power%20SR44%20(Jangka%20Sorong)/ehP102270521-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/KANON%20Digital%20Caliper/lnP105272779-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/n9P102944837-15.jpg)
/Oxford%20Precision%20Precision%20Digital%20Caliper%20(Jangka%20Sorong)/8dP108157301-2.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD%20(Digital%20Calipers)/dzP107923503-1.jpg)
/gsP106106604-1.jpg)
%20(Mikrometer%20Lubang%20Analog)/ktP106104749-2.jpg)
/0uP106389030-1.jpg)
/Insize%20Wireless%20Digital%20Caliper%20(Jangka%20Sorong)/gzP109239611-1.jpg)
/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/myP106120826-1.jpg)
/epP103934529-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)